LEADER

LEADER Ring Joint 316L BX159 ASME B16.20 API 6A

  • ERIKS:11060827
Image 1
Save to list

€298.55/ pieceexcl. VAT

€361.25incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX159
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
13.5/8 in
Width
25.7 mm
Outer Diameter
426.72 mm
Height
25.7 mm
Inner Diameter
375.32 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C