LEADER

LEADER Ring Joint 316L BX157 ASME B16.20 API 6A

  • ERIKS:12643444
Image 1
Save to list

€137.70/ pieceexcl. VAT

€166.62incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX157
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
9 in
Width
20.98 mm
Height
20.98 mm
Outer Diameter
294.46 mm
Inner Diameter
252.5 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C