LEADER

LEADER Ring Joint 316L BX153 ASME B16.20 API 6A

  • ERIKS:10001726
Image 1
Save to list

€16.37/ pieceexcl. VAT

€19.81incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX153
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
2.9/16 in
Width
11.38 mm
Height
11.38 mm
Outer Diameter
100.94 mm
Inner Diameter
78.18 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C