LEADER

LEADER Ring Joint 316L BX152 ASME B16.20 API 6A

  • ERIKS:11060770
Image 1
Save to list

€10.46/ pieceexcl. VAT

€12.66incl. VAT

65 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX152
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
2.1/16 in
Width
10.24 mm
Height
10.24 mm
Outer Diameter
84.68 mm
Inner Diameter
64.2 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C