LEADER

LEADER Ring Joint 316L BX150 ASME B16.20 API 6A

  • ERIKS:11342663
Image 1
Save to list

€14.03/ pieceexcl. VAT

€16.98incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX150
Approval according to
API 6A (ISO 10423)
Height
9.3 mm
Width
9.3 mm
Outer Diameter
72.19 mm
Inner Diameter
53.59 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C