LEADER

LEADER PTFE sealing sheet CLIPPERLON 2135 1500x1500x6

  • ERIKS:13362578
Image 1
Leader Clipperlon 2135 consists of 100% pure multidirectional expanded PTFE.

It is especially made for demanding applications, where full traceability of maintenance products and reliable batch code tracking is needed.

Leader Clipperlon 2135 is marked without using inks or other contaminating colorants, applying a unique embossing process, which keeps the ePTFE clean and pure. This makes it the optimum sealing material for Food and Pharma Applications.
Save to list

€7,127.25/ pieceexcl. VAT

€8,623.97incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2135
Thickness
6 mm
Length
1500 mm
Width
1500 mm
Number of inserts
0
Material structure
Multidirectional expanded PTFE
Colour
White
Max. temperature
230 °C
Minimum temperature
-240 °C
Max. pressure
40 bar
Marking
Embossed
Density
0.9 g/cm³