

€3,635.66/ pieceexcl. VAT
€4,399.15incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 2130 |
Thickness | 4 mm |
Length | 1500 mm |
Width | 1500 mm |
Number of inserts | 0 |
Material structure | Multidirectional expanded PTFE |
Colour | White |
Max. temperature | 230 °C |
Minimum temperature | -240 °C |
Max. pressure | 40 bar |
Marking | Printed |
Density | 0.9 g/cm³ |