LEADER

LEADER PTFE sealing sheet CLIPPERLON 2115 1500x1500x0.6

  • ERIKS:13410218
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2115
Thickness
0.6 mm
Length
1500 mm
Width
1500 mm
Number of inserts
0
Material structure
PTFE, modified
Colour
White
Max. temperature
260 °C
Minimum temperature
-210 °C
Max. pressure
55 bar
Marking
Unprinted
Density
1.7 g/cm³