LEADER

LEADER PTFE sealing sheet CLIPPERLON 2100 1500x1500x1

  • ERIKS:11917136
Image 1
Save to list

€962.20/ pieceexcl. VAT

€1,164.26incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2100
Thickness
1 mm
Length
1500 mm
Width
1500 mm
Number of inserts
0
Material structure
PTFE, modified
Colour
Beige
Max. temperature
240 °C
Minimum temperature
-240 °C
Max. pressure
85 bar
Marking
Printed
Density
2.2 g/cm³