LEADER

LEADER PTFE flange gasket CLIPPERLON 2135 600lbs 5" 1.5mm ASME B16.21 Raised face

  • ERIKS:13365241
Image 1
Save to list

€42.60/ pieceexcl. VAT

€51.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2135
Norm
ASME B16.21
Nominal diameter
5"
Flange pressure stage
600lbs
Outer Diameter
241 mm
Inner Diameter
141 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Embossed
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
0.9 g/cm³
Related products
Product Image

LEADER PTFE sealing sheet CLIPPERLON 2135 1500x1500x1.5

  • Eriks:13362575
  • Manufacturer:G3676302379127556

€1,646.45/ pieceexcl. VAT

€1,992.20incl. VAT

6 In stock - Estimated delivery date 10/11/2026