LEADER

LEADER PTFE flange gasket CLIPPERLON 2135 300lbs 5" 2mm ASME B16.21 Raised face

  • ERIKS:13365279
Image 1
Save to list

€43.00/ pieceexcl. VAT

€52.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2135
Norm
ASME B16.21
Nominal diameter
5"
Flange pressure stage
300lbs
Outer Diameter
216 mm
Inner Diameter
141 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Embossed
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
0.9 g/cm³
Related products
Product Image

LEADER PTFE sealing sheet CLIPPERLON 2135 1500x1500x2

  • Eriks:13362576
  • Manufacturer:G3676302379127557

€2,193.85/ pieceexcl. VAT

€2,654.56incl. VAT

8 In stock - Estimated delivery date 10/11/2026