LEADER

LEADER PTFE flange gasket CLIPPERLON 2135 300lbs 20" 3mm ASME B16.21 Raised face

  • ERIKS:13365200
Image 1
Save to list

€528.50/ pieceexcl. VAT

€639.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2135
Norm
ASME B16.21
Nominal diameter
20"
Flange pressure stage
300lbs
Outer Diameter
654 mm
Inner Diameter
508 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Embossed
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
0.9 g/cm³
Related products
Product Image

LEADER PTFE sealing sheet CLIPPERLON 2135 1500x1500x3

  • Eriks:13362577
  • Manufacturer:G3676302379127558

€3,288.65/ pieceexcl. VAT

€3,979.27incl. VAT

43.21 In stock - Estimated delivery date 10/11/2026