LEADER

LEADER PTFE flange gasket CLIPPERLON 2130 300lbs 20" 3mm ASME B16.21 Raised face

  • ERIKS:13365053
Image 1
Clipperlon 2130 is made from expanded PTFE. This is often used in the chemical industry due to its resilience and gas tightness.

Do you need another size or another shape? Please get in touch with us.
Save to list

€422.00/ pieceexcl. VAT

€510.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2130
Norm
ASME B16.21
Nominal diameter
20"
Flange pressure stage
300lbs
Outer Diameter
654 mm
Inner Diameter
508 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Printed
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
0.9 g/cm³
Related products

€2,621.40/ pieceexcl. VAT

€3,171.89incl. VAT

Estimated delivery date - 25/11/2026