

€3.24/ pieceexcl. VAT
€3.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 2130 |
Norm | ASME B16.21 |
Nominal diameter | 1/2" |
Flange pressure stage | 150lbs |
Outer Diameter | 48 mm |
Inner Diameter | 21 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Material structure | PTFE expanded |
Colour | White |
Marking | Printed |
Temperature range | from -240 to 230 °C |
Max. pressure | 40 bar |
Density | 0.9 g/cm³ |
€2,621.40/ pieceexcl. VAT
€3,171.89incl. VAT
1 In stock - Estimated delivery date 10/11/2026