LEADER

LEADER PTFE flange gasket CLIPPERLON 2120 PN16 DN350 2mm EN 1514-1 IBC Raised face

  • ERIKS:13475974
Image 1
Save to list

€149.00/ pieceexcl. VAT

€180.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2120
Norm
EN 1514-1 IBC
Nominal diameter
DN350
Flange pressure stage
PN16
Outer Diameter
444 mm
Inner Diameter
356 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Off-White
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
85 bar
Density
2.8 g/cm³
Related products

€2,621.40/ pieceexcl. VAT

€3,171.89incl. VAT

18.667 In stock - Estimated delivery date 10/11/2026