

€102.00/ pieceexcl. VAT
€123.42incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 2120 |
Norm | EN 1514-1 IBC |
Nominal diameter | DN300 |
Flange pressure stage | PN16 |
Outer Diameter | 384 mm |
Inner Diameter | 324 mm |
Thickness | 2 mm |
Flange standard | EN 1092-1 RF |
Material structure | PTFE, modified |
Colour | Off-White |
Marking | Printed |
Temperature range | from -210 to 240 °C |
Max. pressure | 85 bar |
Density | 2.8 g/cm³ |
€2,621.40/ pieceexcl. VAT
€3,171.89incl. VAT
18.667 In stock - Estimated delivery date 12/11/2026