LEADER

LEADER PTFE flange gasket CLIPPERLON 2120 PN10/16 DN150 2mm EN 1514-1 IBC Raised face

  • ERIKS:11934350
Image 1
Save to list

€38.10/ pieceexcl. VAT

€46.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2120
Norm
EN 1514-1 IBC
Nominal diameter
DN150
Flange pressure stage
PN10/16
Outer Diameter
218 mm
Inner Diameter
169 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Off-White
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
85 bar
Density
2.8 g/cm³
Related products

€2,621.40/ pieceexcl. VAT

€3,171.89incl. VAT

18.667 In stock - Estimated delivery date 10/11/2026