LEADER

LEADER PTFE flange gasket CLIPPERLON 2120 300lbs 16" 1.5mm ASME B16.21 Raised face

  • ERIKS:11934317
Image 1
Save to list

€194.50/ pieceexcl. VAT

€235.35incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2120
Norm
ASME B16.21
Nominal diameter
16"
Flange pressure stage
300lbs
Outer Diameter
540 mm
Inner Diameter
406 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Off-White
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
85 bar
Density
2.8 g/cm³
Related products

€1,966.05/ pieceexcl. VAT

€2,378.92incl. VAT

Estimated delivery date - 21/12/2026