LEADER

LEADER PTFE flange gasket CLIPPERLON 2120 300/600lbs 1.1/4" 1.5mm ASME B16.21 Raised face

  • ERIKS:11934345
Image 1
Save to list

€6.35/ pieceexcl. VAT

€7.68incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2120
Norm
ASME B16.21
Nominal diameter
1.1/4"
Flange pressure stage
300/600lbs
Outer Diameter
83 mm
Inner Diameter
42 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Off-White
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
85 bar
Density
2.8 g/cm³
Related products

€1,966.05/ pieceexcl. VAT

€2,378.92incl. VAT

Estimated delivery date - 24/12/2026