LEADER

LEADER PTFE flange gasket CLIPPERLON 2120 150lbs 2" 1.5mm ASME B16.21 Raised face

  • ERIKS:11934324
Image 1
Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2120
Norm
ASME B16.21
Nominal diameter
2"
Flange pressure stage
150lbs
Outer Diameter
105 mm
Inner Diameter
60 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Off-White
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
85 bar
Density
2.8 g/cm³
Related products

€1,966.05/ pieceexcl. VAT

€2,378.92incl. VAT

Estimated delivery date - 21/12/2026