LEADER

LEADER PTFE flange gasket CLIPPERLON 2115 PN40 DN300 2mm EN 1514-1 IBC Raised face

  • ERIKS:13691812
Image 1
Save to list

€138.50/ pieceexcl. VAT

€167.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2115
Norm
EN 1514-1 IBC
Nominal diameter
DN300
Flange pressure stage
PN40
Outer Diameter
417 mm
Inner Diameter
324 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
White
Marking
Unprinted
Temperature range
from -210 to 260 °C
Max. pressure
55 bar
Density
1.7 g/cm³