LEADER

LEADER PTFE flange gasket CLIPPERLON 2115 PN16 DN350 2mm EN 1514-1 IBC Raised face

  • ERIKS:13691791
Image 1
Save to list

€153.00/ pieceexcl. VAT

€185.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2115
Norm
EN 1514-1 IBC
Nominal diameter
DN350
Flange pressure stage
PN16
Outer Diameter
444 mm
Inner Diameter
356 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
White
Marking
Unprinted
Temperature range
from -210 to 260 °C
Max. pressure
55 bar
Density
1.7 g/cm³