LEADER

LEADER PTFE flange gasket CLIPPERLON 2115 150lbs 2" 2mm ASME B16.21 Raised face

  • ERIKS:14479117
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2115
Norm
ASME B16.21
Nominal diameter
2"
Flange pressure stage
150lbs
Outer Diameter
105 mm
Inner Diameter
60 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
White
Marking
Unprinted
Temperature range
from -210 to 260 °C
Max. pressure
55 bar
Density
1.7 g/cm³