LEADER

LEADER PTFE flange gasket CLIPPERLON 2110 PN25/40 DN100 2mm EN 1514-1 IBC Raised face

  • ERIKS:12037693
Image 1
Save to list

€27.00/ pieceexcl. VAT

€32.67incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2110
Norm
EN 1514-1 IBC
Nominal diameter
DN100
Flange pressure stage
PN25/40
Outer Diameter
168 mm
Inner Diameter
115 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
40 bar
Density
1.7 g/cm³
Related products

€2,246.55/ pieceexcl. VAT

€2,718.33incl. VAT

20 In stock - Estimated delivery date 12/11/2026