LEADER

LEADER PTFE flange gasket CLIPPERLON 2110 PN10/40 DN50 3mm EN 1514-1 IBC Raised face

  • ERIKS:12257653
Image 1
Save to list

€17.10/ pieceexcl. VAT

€20.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2110
Norm
EN 1514-1 IBC
Nominal diameter
DN50
Flange pressure stage
PN10/40
Outer Diameter
107 mm
Inner Diameter
61 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
40 bar
Density
1.7 g/cm³
Related products

€3,366.85/ pieceexcl. VAT

€4,073.89incl. VAT

9 In stock - Estimated delivery date 10/11/2026