LEADER

LEADER PTFE flange gasket CLIPPERLON 2110 300/600lbs 1/2" 2mm ASME B16.21 Raised face

  • ERIKS:12257618
Image 1
Save to list

€3.56/ pieceexcl. VAT

€4.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2110
Norm
ASME B16.21
Nominal diameter
1/2"
Flange pressure stage
300/600lbs
Outer Diameter
54 mm
Inner Diameter
21 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
40 bar
Density
1.7 g/cm³
Related products

€2,246.55/ pieceexcl. VAT

€2,718.33incl. VAT

22.316 In stock - Estimated delivery date 10/11/2026