

€91.60/ pieceexcl. VAT
€110.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 2110 |
Norm | ASME B16.21 |
Nominal diameter | 8" |
Flange pressure stage | 150lbs |
Outer Diameter | 279 mm |
Inner Diameter | 219 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Material structure | PTFE, modified |
Colour | Blue |
Marking | Printed |
Temperature range | from -210 to 240 °C |
Max. pressure | 40 bar |
Density | 1.7 g/cm³ |
€3,366.85/ pieceexcl. VAT
€4,073.89incl. VAT
9 In stock - Estimated delivery date 10/11/2026