LEADER

LEADER PTFE flange gasket CLIPPERLON 2110 150lbs 12" 3mm ASME B16.21 Raised face

  • ERIKS:12134511
Image 1
Save to list

€196.00/ pieceexcl. VAT

€237.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2110
Norm
ASME B16.21
Nominal diameter
12"
Flange pressure stage
150lbs
Outer Diameter
410 mm
Inner Diameter
324 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
40 bar
Density
1.7 g/cm³
Related products

€3,366.85/ pieceexcl. VAT

€4,073.89incl. VAT

9 In stock - Estimated delivery date 10/11/2026