LEADER

LEADER PTFE flange gasket CLIPPERLON 2100 PN16 DN450 2mm EN 1514-1 IBC Raised face

  • ERIKS:13475964
Image 1
Save to list

€191.50/ pieceexcl. VAT

€231.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2100
Norm
EN 1514-1 IBC
Nominal diameter
DN450
Flange pressure stage
PN16
Outer Diameter
555 mm
Inner Diameter
458 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Beige
Marking
Printed
Temperature range
from -240 to 240 °C
Max. pressure
85 bar
Density
2.2 g/cm³
Related products

€1,871.70/ pieceexcl. VAT

€2,264.76incl. VAT

15.778 In stock - Estimated delivery date 10/11/2026