LEADER

LEADER PTFE flange gasket CLIPPERLON 2100 PN10/40 DN25 2mm EN 1514-1 IBC Raised face

  • ERIKS:11934299
Image 1
Save to list

€4.71/ pieceexcl. VAT

€5.70incl. VAT

405 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2100
Norm
EN 1514-1 IBC
Nominal diameter
DN25
Flange pressure stage
PN10/40
Outer Diameter
71 mm
Inner Diameter
34 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Beige
Marking
Printed
Temperature range
from -240 to 240 °C
Max. pressure
85 bar
Density
2.2 g/cm³
Related products

€1,871.70/ pieceexcl. VAT

€2,264.76incl. VAT

15.778 In stock - Estimated delivery date 13/11/2026