LEADER

LEADER PTFE flange gasket CLIPPERLON 2100 300lbs 10" 3mm ASME B16.21 Raised face

  • ERIKS:12968435
Image 1
Save to list

€141.50/ pieceexcl. VAT

€171.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2100
Norm
ASME B16.21
Nominal diameter
10"
Flange pressure stage
300lbs
Outer Diameter
362 mm
Inner Diameter
273 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Beige
Marking
Printed
Temperature range
from -240 to 240 °C
Max. pressure
85 bar
Density
2.2 g/cm³
Related products

€2,806.70/ pieceexcl. VAT

€3,396.11incl. VAT

26 In stock - Estimated delivery date 10/11/2026