LEADER

LEADER PTFE flange gasket CLIPPERLON 2100 300/600lbs 1.1/4" 3mm ASME B16.21 Raised face

  • ERIKS:12968461
Image 1
Save to list

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2100
Norm
ASME B16.21
Nominal diameter
1.1/4"
Flange pressure stage
300/600lbs
Outer Diameter
83 mm
Inner Diameter
42 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Beige
Marking
Printed
Temperature range
from -240 to 240 °C
Max. pressure
85 bar
Density
2.2 g/cm³
Related products

€2,806.70/ pieceexcl. VAT

€3,396.11incl. VAT

26 In stock - Estimated delivery date 12/11/2026