LEADER

LEADER PTFE flange gasket CLIPPERLON 2100 150lbs 3" 2mm ASME B16.21 Raised face

  • ERIKS:12948550
Image 1
Save to list

€14.60/ pieceexcl. VAT

€17.67incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2100
Norm
ASME B16.21
Nominal diameter
3"
Flange pressure stage
150lbs
Outer Diameter
137 mm
Inner Diameter
89 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Beige
Marking
Printed
Temperature range
from -240 to 240 °C
Max. pressure
85 bar
Density
2.2 g/cm³
Related products

€1,871.70/ pieceexcl. VAT

€2,264.76incl. VAT

15.778 In stock - Estimated delivery date 10/11/2026