

€74.00/ pieceexcl. VAT
€89.54incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 2100 |
Norm | ASME B16.21 |
Nominal diameter | 10" |
Flange pressure stage | 150lbs |
Outer Diameter | 340 mm |
Inner Diameter | 273 mm |
Thickness | 2 mm |
Flange standard | ASME B16.5 RF |
Material structure | PTFE, modified |
Colour | Beige |
Marking | Printed |
Temperature range | from -240 to 240 °C |
Max. pressure | 85 bar |
Density | 2.2 g/cm³ |
€1,871.70/ pieceexcl. VAT
€2,264.76incl. VAT
15.778 In stock - Estimated delivery date 10/11/2026