LEADER

LEADER Kammprofile gasket KV9S 316L/C PN400 DN65 192x103x81x4/5 EN 1514-6

  • ERIKS:14677265
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
KV9S
Norm
EN 1514-6
Overall thickness
5 mm
Cam thickness
4 mm
Sealing layer thickness
0.5 mm
Thickness, centering ring
1.5 mm
Nominal diameter
DN65
Flange pressure stage
PN400
Outer diameter outer ring
192 mm
Outside diameter of cam
103 mm
Inside diameter of cam
81 mm
Max. pressure
400 bar
Type centering ring
Integral
Cam material
Stainless steel 316L
Sealing layer material
Graphite 98%
Cam shape
Flat
Temperature range
from -250 to 450 °C
Centring ring material
Stainless steel 316L
Graphite density
1 g/cm³