LEADER

LEADER Kammprofile gasket KV9S 316L/C PN250 DN200 358x280x220x4/5 EN 1514-6

  • ERIKS:14677234
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
KV9S
Norm
EN 1514-6
Overall thickness
5 mm
Cam thickness
4 mm
Sealing layer thickness
0.5 mm
Thickness, centering ring
1.5 mm
Nominal diameter
DN200
Flange pressure stage
PN250
Outer diameter outer ring
358 mm
Outside diameter of cam
280 mm
Inside diameter of cam
220 mm
Max. pressure
250 bar
Type centering ring
Integral
Cam material
Stainless steel 316L
Sealing layer material
Graphite 98%
Cam shape
Flat
Temperature range
from -250 to 450 °C
Centring ring material
Stainless steel 316L
Graphite density
1 g/cm³