LEADER

LEADER Kammprofile gasket KV9S 316L/C PN25 DN400 514x450x426x4/5 EN 1514-6

  • ERIKS:14147984
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
KV9S
Norm
EN 1514-6
Overall thickness
5 mm
Cam thickness
4 mm
Sealing layer thickness
0.5 mm
Thickness, centering ring
1.5 mm
Nominal diameter
DN400
Flange pressure stage
PN25
Outer diameter outer ring
514 mm
Outside diameter of cam
450 mm
Inside diameter of cam
426 mm
Max. pressure
25 bar
Type centering ring
Integral
Cam material
Stainless steel 316L
Sealing layer material
Graphite 98%
Cam shape
Flat
Temperature range
from -250 to 450 °C
Centring ring material
Stainless steel 316L
Graphite density
1 g/cm³