LEADER

LEADER Kammprofile gasket KV9L 316L/C 900lbs 12" 498.6x377.7x339.6x4/5 ASME B16.20

  • ERIKS:14804362
Image 1
Save to list
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
KV9L
Norm
ASME B16.20
Overall thickness
5 mm
Cam thickness
4 mm
Sealing layer thickness
0.5 mm
Thickness, centering ring
1.5 mm
Nominal diameter
12"
Flange pressure stage
900lbs
Outer diameter outer ring
498.6 mm
Outside diameter of cam
377.7 mm
Inside diameter of cam
339.6 mm
Max. pressure
155.1 bar
Type centering ring
Loose
Cam material
Stainless steel 316L
Sealing layer material
Graphite 98%
Cam shape
Flat
Temperature range
from -250 to 450 °C
Centring ring material
Stainless steel 316L
Graphite density
1 g/cm³