LEADER

LEADER Kammprofile gasket KV9L 316L/C 150lbs 5" 196.9x182.6x150.9x4/5 ASME B16.20

  • ERIKS:14677170
Image 1
Save to list
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
KV9L
Norm
ASME B16.20
Overall thickness
5 mm
Cam thickness
4 mm
Sealing layer thickness
0.5 mm
Thickness, centering ring
1.5 mm
Nominal diameter
5"
Flange pressure stage
150lbs
Outer diameter outer ring
196.9 mm
Outside diameter of cam
182.6 mm
Inside diameter of cam
150.9 mm
Max. pressure
20 bar
Type centering ring
Loose
Cam material
Stainless steel 316L
Sealing layer material
Graphite 98%
Cam shape
Flat
Temperature range
from -250 to 450 °C
Centring ring material
Stainless steel 316L
Graphite density
1 g/cm³