

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | KV9L |
Norm | ASME B16.20 |
Overall thickness | 5 mm |
Cam thickness | 4 mm |
Sealing layer thickness | 0.5 mm |
Thickness, centering ring | 1.5 mm |
Nominal diameter | 3" |
Flange pressure stage | 1500lbs |
Outer diameter outer ring | 174.8 mm |
Outside diameter of cam | 123.7 mm |
Inside diameter of cam | 98.3 mm |
Max. pressure | 258 bar |
Type centering ring | Loose |
Cam material | Stainless steel 316L |
Sealing layer material | Graphite 98% |
Cam shape | Flat |
Temperature range | from -250 to 450 °C |
Centring ring material | Stainless steel 316L |
Graphite density | 1 g/cm³ |