

€212.00/ pieceexcl. VAT
€256.52incl. VAT
52 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | EGRAFLEX |
Type | GHE |
Number of inserts | 1 |
Thickness | 2 mm |
Length | 1000 mm |
Width | 1000 mm |
Density | 1 g/cm³ |
Insert thickness | 0.1 mm |
Graphite purity | ≥98 % |
Ash content % | ≤2 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Tanged |
Temperature range | from -200 to 450 °C |
Max. pressure | 100 bar |
Weight loss %/hour at 670 C | ≤4 % |
Sulfur content PPM | <300 |
Anti-stick | No |