LEADER

LEADER Graphite flange gasket ELASTAGRAPH PN16 DN400 1.6mm EN 1514-1 IBC Raised face

  • ERIKS:12621841
Image 1
Image 2
Image 1
Image 2
Save to list

€66.50/ pieceexcl. VAT

€80.47incl. VAT

63 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
ELASTAGRAPH
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN400
Flange pressure stage
PN16
Outer Diameter
495 mm
Inner Diameter
407 mm
Thickness
1.6 mm
Flange standard
EN 1092-1 RF
Graphite purity
>98 %
Insert material
RVS 316 L (1.4404)
Insert type
Corrugated
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Ash content %
<2 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<300