LEADER

LEADER Graphite flange gasket ELASTAGRAPH PN10/16 DN150 1.6mm EN 1514-1 IBC Raised face

  • ERIKS:12621832
Image 1
Image 2
Image 1
Image 2
Save to list

15,50 €/ pieceexcl. VAT

18,76 €incl. VAT

226 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
ELASTAGRAPH
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN150
Flange pressure stage
PN10/16
Outer Diameter
218 mm
Inner Diameter
169 mm
Thickness
1.6 mm
Flange standard
EN 1092-1 RF
Graphite purity
>98 %
Insert material
RVS 316 L (1.4404)
Insert type
Corrugated
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Ash content %
<2 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<300