LEADER

LEADER Graphite flange gasket ELASTAGRAPH 300/600lbs 1.1/2" 1.6mm ASME B16.21 Raised face

  • ERIKS:12621872
Image 1
Image 2
Image 1
Image 2
Save to list

€3.27/ pieceexcl. VAT

€3.96incl. VAT

79 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
ELASTAGRAPH
Norm
ASME B16.21
Number of inserts
1
Nominal diameter
1.1/2"
Flange pressure stage
300/600lbs
Outer Diameter
95 mm
Inner Diameter
48 mm
Thickness
1.6 mm
Flange standard
ASME B16.5 RF
Graphite purity
>98 %
Insert material
RVS 316 L (1.4404)
Insert type
Corrugated
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Ash content %
<2 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<300