

€6.30/ pieceexcl. VAT
€7.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | EGRAFLEX |
Type | SPG |
Norm | ASME B16.21 |
Number of inserts | 1 |
Nominal diameter | 8" |
Flange pressure stage | 600lbs |
Outer Diameter | 321 mm |
Inner Diameter | 219 mm |
Thickness | 1.5 mm |
Density | 1 g/cm³ |
Insert thickness | 0.1 mm |
Flange standard | ASME B16.5 RF |
Graphite purity | 98 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Tanged |
Anti-stick | No |
Temperature range | from -200 to 450 °C |
Max. pressure | 150 bar |
Ash content % | ≤ 2 % |
Weight loss %/hour at 670 C | <5 % |
Sulfur content PPM | <1000 |