LEADER

LEADER Graphite flange gasket EGRAFLEX SPG 300/600lbs 1.1/4" 2mm ASME B16.21 Raised face

  • ERIKS:12255244
Image 1
Save to list

€1.08/ pieceexcl. VAT

€1.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
EGRAFLEX
Type
SPG
Norm
ASME B16.21
Number of inserts
1
Nominal diameter
1.1/4"
Flange pressure stage
300/600lbs
Outer Diameter
83 mm
Inner Diameter
42 mm
Thickness
2 mm
Density
1 g/cm³
Insert thickness
0.1 mm
Flange standard
ASME B16.5 RF
Graphite purity
98 %
Insert material
RVS 316 L (1.4404)
Insert type
Tanged
Anti-stick
No
Temperature range
from -200 to 450 °C
Max. pressure
150 bar
Ash content %
≤ 2 %
Weight loss %/hour at 670 C
<5 %
Sulfur content PPM
<1000