LEADER

LEADER Graphite flange gasket EGRAFLEX GHE PN16 DN250 2mm EN 1514-1 IBC Raised face

  • ERIKS:11055707
Image 1
Image 2
Image 1
Image 2
Save to list

€15.20/ pieceexcl. VAT

€18.39incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
EGRAFLEX
Type
GHE
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN250
Flange pressure stage
PN16
Outer Diameter
329 mm
Inner Diameter
273 mm
Thickness
2 mm
Density
1 g/cm³
Insert thickness
0.1 mm
Flange standard
EN 1092-1 RF
Graphite purity
>98 %
Insert material
RVS 316 L (1.4404)
Insert type
Tanged
Anti-stick
No
Temperature range
from -200 to 450 °C
Max. pressure
100 bar
Ash content %
<2 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<300