




€1.93/ pieceexcl. VAT
€2.34incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | EGRAFLEX |
Type | GHE |
Norm | EN 1514-1 IBC |
Number of inserts | 1 |
Nominal diameter | DN50 |
Flange pressure stage | PN10/40 |
Outer Diameter | 107 mm |
Inner Diameter | 61 mm |
Thickness | 1.5 mm |
Density | 1 g/cm³ |
Insert thickness | 0.1 mm |
Flange standard | EN 1092-1 RF |
Graphite purity | >98 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Tanged |
Anti-stick | No |
Temperature range | from -200 to 450 °C |
Max. pressure | 100 bar |
Ash content % | <2 % |
Weight loss %/hour at 670 C | <4 % |
Sulfur content PPM | <300 |