LEADER

LEADER Graphite flange gasket EGRAFLEX GHE PN10/16 DN150 1.5mm EN 1514-1 IBC Raised face

  • ERIKS:11048682
Image 1
Image 2
Image 1
Image 2
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
EGRAFLEX
Type
GHE
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN150
Flange pressure stage
PN10/16
Outer Diameter
218 mm
Inner Diameter
169 mm
Thickness
1.5 mm
Density
1 g/cm³
Insert thickness
0.1 mm
Flange standard
EN 1092-1 RF
Graphite purity
>98 %
Insert material
RVS 316 L (1.4404)
Insert type
Tanged
Anti-stick
No
Temperature range
from -200 to 450 °C
Max. pressure
100 bar
Ash content %
<2 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<300