LEADER

LEADER Graphite flange gasket EGRAFLEX GHE 150lbs 1/2" 3mm ASME B16.21 Raised face

  • ERIKS:11913482
Image 1
Save to list

€1.00/ pieceexcl. VAT

€1.21incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
EGRAFLEX
Type
GHE
Norm
ASME B16.21
Number of inserts
1
Nominal diameter
1/2"
Flange pressure stage
150lbs
Outer Diameter
48 mm
Inner Diameter
21 mm
Thickness
3 mm
Density
1 g/cm³
Insert thickness
0.1 mm
Flange standard
ASME B16.5 RF
Graphite purity
>98 %
Insert material
RVS 316 L (1.4404)
Insert type
Tanged
Anti-stick
No
Temperature range
from -200 to 450 °C
Max. pressure
100 bar
Ash content %
<2 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<300